Check Availability
  • LYLE 

    Machine and Operational, Warning, Recycled Aluminum, 10" x 7", With Mounting Holes

  • Item # 464J26
  • Mfr. Model # U6-1283-NA_7x10
Machine and Operational, Warning, Recycled Aluminum, 10" x 7", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464J26
Mfr. Model # U6-1283-NA_7x10
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Machine and Operational
Height 10"
Width 7"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend WARNING YOU MUST BE AT LEAST 18 TO OPERATE OR CLEAN EQUIPMENT
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol None
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In