Check Availability
  • LYLE 

    Machine and Operational, Caution, 7" x 5", Adhesive Surface, Engineer

  • Item # 24WU55
  • Mfr. Model # U1-1030-RD_7X5
Machine and Operational, Caution, 7" x 5", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime.
Show More Close
 

Technical Specifications

Item # 24WU55
Mfr. Model # U1-1030-RD_7X5
UNSPSC #55121704
Catalog Page 1920
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Machine and Operational
Height 7"
Width 5"
Thickness 0.001"
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend This Equipment Starts and Stops Automatically
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms