Check Availability
  • LYLE 

    Machine and Operational, Caution, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer

  • Item # 24WU52
  • Mfr. Model # U1-1030-RA_14X10
Machine and Operational, Caution, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime. Exceed EPA procurement requirements for recycled post-consumer aluminum content.
Show More Close
 

Technical Specifications

Item # 24WU52
Mfr. Model # U1-1030-RA_14X10
UNSPSC #55121704
Catalog Page 1920
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Machine and Operational
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend This Equipment Starts and Stops Automatically
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms