Check Availability
Lockout Tagout, Danger, Vinyl, 5" x 7", Adhesive Surface, Engineer
  • LYLE 

    Lockout Tagout, Danger, Vinyl, 5" x 7", Adhesive Surface, Engineer

  • Item # 34NC11
  • Mfr. Model # U3-1763-RD_7X5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34NC11
Mfr. Model # U3-1763-RD_7X5
UNSPSC #55121704
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Lockout Tagout
Height 5"
Width 7"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Lock Out Equipment Before Entering
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms