Check Availability
  • LYLE 

    Lift Truck Traffic, Vinyl, 5" x 7", Adhesive Surface

  • Item # 49UX48
  • Mfr. Model # LCU3-0013-RD_7x5
Lift Truck Traffic, Vinyl, 5" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UX48
Mfr. Model # LCU3-0013-RD_7x5
UNSPSC #55121704
Shipping Weight 0.085 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Lift Truck Traffic
Height 5"
Width 7"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Legend Watch Out for Fork Lift Trucks Accident May Cause Injury
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Welcome Sign In