Check Availability
  • LYLE 

    Lift Truck Traffic, Recycled Aluminum, 7" x 10", With Mounting Holes

  • Item # 49UX44
  • Mfr. Model # LCU3-0013-RA_10x7
Lift Truck Traffic, Recycled Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UX44
Mfr. Model # LCU3-0013-RA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Lift Truck Traffic
Height 7"
Width 10"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Legend Watch Out for Fork Lift Trucks Accident May Cause Injury
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms