Check Availability
  • LYLE 

    Keep Hands Clear, Caution, Vinyl, 3-1/2" x 5", Adhesive Surface, Engineer

  • Item # 49DU61
  • Mfr. Model # LCU3-0319-RD_5x3.5
Keep Hands Clear, Caution, Vinyl, 3-1/2" x 5", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DU61
Mfr. Model # LCU3-0319-RD_5x3.5
UNSPSC #55121704
Shipping Weight 0.043 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Keep Hands Clear
Height 3-1/2"
Width 5"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Keep Hands Clear In This Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms