Check Availability
  • LYLE 

    Information, No Header, Recycled Aluminum, 10" x 17-1/2", Surface, Not Retroreflective

  • Item # 460N79
  • Mfr. Model # LCTB-0013-NA_7x10
Information, No Header, Recycled Aluminum, 10" x 17-1/2", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460N79
Mfr. Model # LCTB-0013-NA_7x10
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Information
Height 10"
Width 17-1/2"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style Surface
Header No Header
Legend MSDS
Sign Legend Color Black, Yellow
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms