Check Availability
  • LYLE 

    First Aid, No Header, Recycled Aluminum, 10" x 8-1/4", With Mounting Holes, V-Shaped

  • Item # 460N40
  • Mfr. Model # LCTB-0018-NA_2.67x12
First Aid, No Header, Recycled Aluminum, 10" x 8-1/4", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hi-visibility dimensional sign from LYLE SIGNS. This 3-sided projecting wall sign offers 180° visibility. Sign is predrilled for easy mounting and includes mounting pads. UL-E validated—made with minimum 70% post-consumer recycled content.

• Legend: Eye Wash
• Glows in the dark
Show More Close
 

Technical Specifications

Item # 460N40
Mfr. Model # LCTB-0018-NA_2.67x12
UNSPSC #55121704
Catalog Page 1925
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 8-1/4"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend Eye Wash
Sign Legend Color Red, White
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In