Check Availability
  • LYLE 

    First Aid, No Header, Recycled Aluminum, 18" x 8", With Mounting Holes, V-Shaped, Engineer

  • Item # 460L09
  • Mfr. Model # LCVB-0045-RA_4x18
First Aid, No Header, Recycled Aluminum, 18" x 8", With Mounting Holes, V-Shaped, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460L09
Mfr. Model # LCVB-0045-RA_4x18
UNSPSC #55121704
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Safety Sign
Height 18"
Width 8"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend AED Automated External Defibrillator/AED DefibrillatOr Automatizado Externo (w Sym & Down Arrow)
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms