Check Availability
  • LYLE 

    Fire Sign, In Case Of Fire, 14"x10"

  • Item # 484M28
  • Mfr. Model # U1-1021-GA_10x14
Fire Sign, In Case Of Fire, 14"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M28
Mfr. Model # U1-1021-GA_10x14
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In