Check Availability
  • LYLE 

    Fire Sign, Fire EXIT, 7"x10"

  • Item # 484J16
  • Mfr. Model # LCU1-0009-NP_10x7
Fire Sign, Fire EXIT, 7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LYLE SIGNS offers a variety of recycled safety signs. Each sign indicates hazardous situations, general instructions for safe work practices, company policies, and reminders.

• Legend: Fire Exit
• Plastic sign made with minimum 70% recycled content includes mounting holes
Show More Close
 

Technical Specifications

Item # 484J16
Mfr. Model # LCU1-0009-NP_10x7
UNSPSC #55121704
Shipping Weight 0.133 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend FIRE EXIT
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms