Check Availability
  • LYLE 

    Fire Lane, No Parking, No Estacionar, Recycled Plastic, 14" x 10", With Mounting Holes

  • Item # 484K24
  • Mfr. Model # LCU1-0155-NP_10x14
Fire Lane, No Parking, No Estacionar, Recycled Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K24
Mfr. Model # LCU1-0155-NP_10x14
UNSPSC #55121710
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Lane
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header No Parking, No Estacionar
Header Legend Color White
Header Background Color Red
Legend NO PARKING FIRE LANE KEEP CLEAR AT ALL TIMES/NO ESTACIONE CARRIL DE INCENDIOS MANTENGA DESPEJADO EN TODO MOMENTO
Sign Legend Color Black, White
Sign Background Color Red, White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In