Check Availability
  • Parking and Traffic Signs
  • LYLE 

    Fire Lane Sign, No Header, Recycled Aluminum, 18" Height, 12" Width

  • Item # 449D69
  • Mfr. Model # T1-2846-HI_12x18
Fire Lane Sign, No Header, Recycled Aluminum, 18" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449D69
Mfr. Model # T1-2846-HI_12x18
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Fire Lane Sign
Sign Subject Matter Fire Lane
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend No Parking Fire Lane (Double Arrow)
Symbol Double Arrow
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In