Check Availability
  • LYLE 

    Fire Lane, No Header, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 36A850
  • Mfr. Model # T1-1059-EG_12x18
Fire Lane, No Header, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand property sign is constructed with durable EG (engineer grade) reflective sheeting material to help keep it highly visible to motorists. Designed to clearly communicate important parking restriction information to drivers.
Show More Close
 

Technical Specifications

Item # 36A850
Mfr. Model # T1-1059-EG_12x18
UNSPSC #55121710
Shipping Weight 1.41 lbs
Country of Origin USA *
Item No Parking Sign
Sign Subject Matter Fire Lane
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Fire Lane
Symbol No Parking Symbol with Arrow Pointing Left and Right
Sign Legend Color Black, Red
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Welcome Sign In