Check Availability
  • LYLE 

    Fire Equipment, No Header, Recycled Aluminum, 6 x 4, With Mounting Holes, Engineer

  • Item # 484M92
  • Mfr. Model # LCVB-0054-RA_4X6
Fire Equipment, No Header, Recycled Aluminum, 6 x 4, With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M92
Mfr. Model # LCVB-0054-RA_4X6
UNSPSC #55121704
Shipping Weight 0.275 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 6
Width 4
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend FIRE HOSE/MANGA DE FUEGO
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In