Check Availability
  • LYLE 

    Fire Equipment, No Header, Recycled Aluminum, 14" x 4", With Mounting Holes, Engineer

  • Item # 484M16
  • Mfr. Model # LCU1-0065-RA_4x14
Fire Equipment, No Header, Recycled Aluminum, 14" x 4", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M16
Mfr. Model # LCU1-0065-RA_4x14
UNSPSC #55121704
Shipping Weight 0.213 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 4"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend FIRE HOSE with down arrow
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms