Check Availability
  • LYLE 

    Fire Equipment, Emergency, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484L66
  • Mfr. Model # LCU1-0079-GA_10x7
Fire Equipment, Emergency, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L66
Mfr. Model # LCU1-0079-GA_10x7
UNSPSC #55121704
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Fire Extinguisher Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Emergency
Header Legend Color White
Header Background Color Red
Legend FIRE EXTINGUISHER w symbol
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms