Check Availability
  • LYLE 

    Fire Equipment, No Header, Vinyl, 14" x 4", Adhesive Surface, Engineer

  • Item # 484K83
  • Mfr. Model # LCU1-0066-RD_4x14
Fire Equipment, No Header, Vinyl, 14" x 4", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K83
Mfr. Model # LCU1-0066-RD_4x14
UNSPSC #55121704
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 4"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend FIRE EXTINGUISHER with down arrow
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms