Check Availability
  • LYLE 

    Fire Equipment, Emergency, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484K15
  • Mfr. Model # LCU1-0080-NP_10x14
Fire Equipment, Emergency, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K15
Mfr. Model # LCU1-0080-NP_10x14
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Emergency
Header Legend Color White
Header Background Color Red
Legend FIRE EXTINGUISHER/EXTINGUIDOR DE INCENDIOS
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms