Check Availability
  • LYLE 

    Fire Equipment, Local Alarm Only, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 464G36
  • Mfr. Model # U1-1048-NA_14x10
Fire Equipment, Local Alarm Only, Recycled Aluminum, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464G36
Mfr. Model # U1-1048-NA_14x10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Local Alarm Only Sign
Sign Subject Matter Fire Equipment
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Local Alarm Only
Header Legend Color White
Header Background Color Red
Legend LOCAL ALARM ONLY NOT CONNECTED TO FIRE DEPARTMNET CALL FIRE DEPARTMENT BY PHONE
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms