Check Availability
  • LYLE 

    Fire Equipment, No Header, Recycled Aluminum, 10" x 17-1/2", Surface, Not Retroreflective

  • Item # 460N81
  • Mfr. Model # LCTB-0001-GA_7x10
Fire Equipment, No Header, Recycled Aluminum, 10" x 17-1/2", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460N81
Mfr. Model # LCTB-0001-GA_7x10
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 10"
Width 17-1/2"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style Surface
Header No Header
Legend Fire Extinguisher Extintor De Incendios (w down arrow)
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145
Symbol Down Arrow
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms