Check Availability
  • LYLE 

    Fire Equipment, No Header, Recycled Aluminum, 8" x 8", With Mounting Holes, L-Shaped, Engineer

  • Item # 460M77
  • Mfr. Model # LCFL-0033-RA_8x8
Fire Equipment, No Header, Recycled Aluminum, 8" x 8", With Mounting Holes, L-Shaped, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460M77
Mfr. Model # LCFL-0033-RA_8x8
UNSPSC #55121704
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 8"
Width 8"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, L-Shaped
Header No Header
Legend SPILL STATION
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms