Check Availability
  • LYLE 

    Fire Equipment, No Header, Recycled Aluminum, 6" x 7-1/2", With Mounting Holes, V-Shaped

  • Item # 460L76
  • Mfr. Model # LCVB-0005-NA_4x6
Fire Equipment, No Header, Recycled Aluminum, 6" x 7-1/2", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hi-visibility dimensional sign from LYLE SIGNS. V-shaped projecting wall sign is predrilled for easy mounting and includes mounting pads. UL-E validated—made with minimum 70% post-consumer recycled content.

• Legend: Fire Blanket
• Recycled aluminum
Show More Close
 

Technical Specifications

Item # 460L76
Mfr. Model # LCVB-0005-NA_4x6
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 6"
Width 7-1/2"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend FIRE BLANKET (W DOWN ARROW)
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms