Check Availability
  • LYLE 

    Fire Sign, Sprinkler, Recycled Aluminum, 12" Height, 18" Width

  • Item # 449G31
  • Mfr. Model # T1-1846-DG_18x12
Fire Sign, Sprinkler, Recycled Aluminum, 12" Height, 18" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449G31
Mfr. Model # T1-1846-DG_18x12
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 12"
Width 18"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Sprinkler
Header Legend Color White
Header Background Color Red
Legend Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 911
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In