Check Availability
  • LYLE 

    Facility, No Header, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 484L10
  • Mfr. Model # LCU1-0152-ED_14x10
Facility, No Header, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L10
Mfr. Model # LCU1-0152-ED_14x10
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Facility
Height 10"
Width 14"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend MAXIMUM OCCUPANCY PERSONS
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms