Check Availability
  • LYLE 

    Facility, No Header, Recycled Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484J43
  • Mfr. Model # LCU1-0150-NP_10x7
Facility, No Header, Recycled Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J43
Mfr. Model # LCU1-0150-NP_10x7
UNSPSC #55121704
Shipping Weight 0.133 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Facility
Height 7"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend MAXIMUM OCCUPANCY
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Symbol None
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms