Check Availability
  • LYLE 

    Facility, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 484H85
  • Mfr. Model # LCU1-0151-ED_10x7
Facility, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484H85
Mfr. Model # LCU1-0151-ED_10x7
UNSPSC #55121704
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Facility
Height 7"
Width 10"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms