Check Availability
  • LYLE 

    Facility, Safety First, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 464J78
  • Mfr. Model # U7-1178-NA_10x7
Facility, Safety First, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464J78
Mfr. Model # U7-1178-NA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Safety First Sign
Sign Subject Matter Facility
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Safety First
Header Legend Color White
Header Background Color Green
Legend SAFETY FIRST DO NOT TALK TO OPERATORS TO DISTRACT THEIR ATTENTION MIGHT CAUSE A SERIOUS ACCIDENT
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol None
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In