Check Availability
  • LYLE 

    Facility, No Dumping, Recycled Aluminum, 12" x 18", With Mounting Holes, Top/Bottom Centered

  • Item # 449G11
  • Mfr. Model # T1-1674-DG_18x12
Facility, No Dumping, Recycled Aluminum, 12" x 18", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449G11
Mfr. Model # T1-1674-DG_18x12
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Facility
Height 12"
Width 18"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Dumping
Header Legend Color White
Header Background Color Red
Legend Absolutely --No-- Dumping Violators Will Be Prosecuted To The Fulles Extent Of The Law
Symbol None
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms