Check Availability
  • LYLE 

    Facility, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered, Engineer

  • Item # 449F26
  • Mfr. Model # T1-1638-EG_12x6
Facility, No Header, Recycled Aluminum, 6" x 12", With Mounting Holes, Top/Bottom Centered, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449F26
Mfr. Model # T1-1638-EG_12x6
UNSPSC #55121710
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Facility
Height 6"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Do Not Block Doorway
Symbol None
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms