Check Availability
  • LYLE 

    Facility Sign, Warning, Recycled Aluminum, 18" Height, 12" Width

  • Item # 449D48
  • Mfr. Model # T1-1756-HI_12x18
Facility Sign, Warning, Recycled Aluminum, 18" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449D48
Mfr. Model # T1-1756-HI_12x18
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Facility
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Warning
Header Legend Color White
Header Background Color Red
Legend Warning State Law Prohibits Dumping Of Appliances, Of Any Kind Into Dumpster
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In