Check Availability
  • LYLE 

    Facility, Dumpster Rules, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 448Y45
  • Mfr. Model # T1-1693-EG_12x18
Facility, Dumpster Rules, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448Y45
Mfr. Model # T1-1693-EG_12x18
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Facility
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Dumpster Rules
Header Legend Color White
Header Background Color Black
Legend Dumpster Rules All Trash Must Fit INSIDE of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
Symbol None
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms