Check Availability
  • LYLE 

    Facility, Caution Automatic Gates, Recycled Aluminum, 12" x 12"

  • Item # 448T25
  • Mfr. Model # T1-1384-DG_12x12
Facility, Caution Automatic Gates, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448T25
Mfr. Model # T1-1384-DG_12x12
UNSPSC #55121710
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Facility
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Caution Automatic Gates
Header Legend Color White
Header Background Color Black
Legend Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Symbol None
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms