Check Availability
  • LYLE 

    Facility, Warning, Vinyl, 7" x 10", Adhesive Surface, Engineer

  • Item # 35KN93
  • Mfr. Model # U6-1240-RD_10X7
Facility, Warning, Vinyl, 7" x 10", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KN93
Mfr. Model # U6-1240-RD_10X7
UNSPSC #55121704
Shipping Weight 0.085 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Facility
Height 7"
Width 10"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend This Compressor Starts Automatically
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms