Check Availability
  • LYLE 

    Eyewash and Shower, No Header, Vinyl, 10" x 7", Adhesive Surface, Engineer

  • Item # 484J07
  • Mfr. Model # LCU1-0181-RD_7x10
Eyewash and Shower, No Header, Vinyl, 10" x 7", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J07
Mfr. Model # LCU1-0181-RD_7x10
UNSPSC #55121704
Shipping Weight 0.032 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Eyewash and Shower
Height 10"
Width 7"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend SHOWER Symbol only
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol Safety Shower
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms