Check Availability
  • LYLE 

    Exit and Entrance, No Header, Aluminum, 18" x 18", Diamond

  • Item # 6DVA6
  • Mfr. Model # LR7-65-18DA
Exit and Entrance, No Header, Aluminum, 18" x 18", Diamond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with Diamond Gradeā„¢ reflective aluminum material to help keep it highly visible to passing motorists. The full cube prismatic construction material returns about 60% of the available light to drivers or almost double the amount of HIP reflective sheeting. Meets MUTCD standards.
Show More Close
 

Technical Specifications

Item # 6DVA6
Mfr. Model # LR7-65-18DA
UNSPSC #55121710
Shipping Weight 2.755 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Exit and Entrance
Height 18"
Width 18"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Enter Here
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms