Check Availability
  • LYLE 

    Exit and Entrance, Emergency Exit Only, Recycled Aluminum, 7" x 10", With Mounting Holes

  • Item # 464J53
  • Mfr. Model # U7-1089-NA_10x7
Exit and Entrance, Emergency Exit Only, Recycled Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464J53
Mfr. Model # U7-1089-NA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Emergency Exit Only Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Emergency Exit Only
Header Legend Color White
Header Background Color Red
Legend EMERGENCY EXIT ONLY SECURITY ALARM WILL SOUND IF DOOR IS OPENED
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Symbol None
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In