Check Availability
  • LYLE 

    Exit and Entrance, No Header, Recycled Aluminum, 10" x 12-1/4", With Mounting Holes, V-Shaped

  • Item # 460M33
  • Mfr. Model # LCVB-0033-GA_4x6
Exit and Entrance, No Header, Recycled Aluminum, 10" x 12-1/4", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460M33
Mfr. Model # LCVB-0033-GA_4x6
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Facility Sign
Height 10"
Width 12-1/4"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend Tornado Shelter (w Sym)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms