Check Availability
  • LYLE 

    Exit and Entrance, Do Not Enter, Recycled Aluminum, 24" x 24"

  • Item # 449K94
  • Mfr. Model # T1-1090-DG_24x24
Exit and Entrance, Do Not Enter, Recycled Aluminum, 24" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449K94
Mfr. Model # T1-1090-DG_24x24
UNSPSC #55121710
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Exit and Entrance
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Do Not Enter
Header Legend Color White
Header Background Color Red
Legend Do Not Enter
Symbol None
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms