Check Availability
  • LYLE 

    Exit and Entrance, No Header, Recycled Aluminum, 12" x 24", With Mounting Holes, Top/Bottom Centered

  • Item # 449K59
  • Mfr. Model # T1-1907-HI_24x12
Exit and Entrance, No Header, Recycled Aluminum, 12" x 24", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449K59
Mfr. Model # T1-1907-HI_24x12
UNSPSC #55121710
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 12"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Exit Only
Symbol None
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In