Check Availability
  • LYLE 

    Exit and Entrance, No Header, Aluminum, 18" x 18", High Intensity Prismatic

  • Item # 3ZTG1
  • Mfr. Model # LR7-68-18HA
Exit and Entrance, No Header, Aluminum, 18" x 18", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lyle™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD Standards for minimum retroflectivity.
Show More Close
 

Technical Specifications

Item # 3ZTG1
Mfr. Model # LR7-68-18HA
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Exit and Entrance
Height 18"
Width 18"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Exit Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R7-201
Standards MUTCD, FHWA Minimum Retroreflectivity
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms