Check Availability
  • Exit and Entry Signs
  • LYLE 

    Recycled Plastic, Exit Sign, 10" Width, 7" Height, Double-Sided No, With Mounting Holes

  • Item # 484J11
  • Mfr. Model # LCU1-0005-NP_10x7
Recycled Plastic,  Exit Sign,  10" Width,  7" Height,  Double-Sided No,  With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484J11
Mfr. Model # LCU1-0005-NP_10x7
UNSPSC #55121704
Shipping Weight 0.133 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend EXIT (ARROW RIGHT)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 1910.371910.37
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In