Check Availability
  • LYLE 

    Exit Sign,Emergency Exit(Arrow),14"x10"

  • Item # 34RH56
  • Mfr. Model # U7-1077-RD_14X10
Exit Sign,Emergency Exit(Arrow),14"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34RH56
Mfr. Model # U7-1077-RD_14X10
UNSPSC #55121607
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Emergency Exit Sign
Sign Subject Matter Exit and Entrance
Height 14"
Width 10"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Emergency Exit (Arrow Right)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms