Check Availability
  • LYLE 

    Exit Sign, Emergency Exit(Arrow), 10"x14"

  • Item # 34RH54
  • Mfr. Model # U7-1077-RA_14X10
Exit Sign, Emergency Exit(Arrow), 10"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34RH54
Mfr. Model # U7-1077-RA_14X10
UNSPSC #55121704
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Emergency Exit Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Emergency Exit (Arrow Right)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In