Check Availability
  • LYLE 

    Evacuation, Assembly or Shelter, No Header, Recycled Aluminum, 6" x 7-1/2"

  • Item # 460L98
  • Mfr. Model # LCVB-0027-NA_4x6
Evacuation, Assembly or Shelter, No Header, Recycled Aluminum, 6" x 7-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460L98
Mfr. Model # LCVB-0027-NA_4x6
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 6"
Width 7-1/2"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend SAFETY SHOWER (W SYM & DOWN ARROW)
Sign Legend Color Black, Blue
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms