Check Availability
  • LYLE 

    Employees and Visitors, Stop, Recycled Aluminum, 24" x 24", With Mounting Holes, Top/Bottom Centered

  • Item # 484N25
  • Mfr. Model # T1-6268-EG_24x24
Employees and Visitors, Stop, Recycled Aluminum, 24" x 24", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N25
Mfr. Model # T1-6268-EG_24x24
UNSPSC #55121710
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Employees and Visitors
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Stop
Header Legend Color White
Header Background Color Red
Legend STOP AUTHORIZED PERSONNEL ONLY BEYOND THIS POINT
Sign Legend Color Red, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms