Check Availability
  • LYLE 

    Employees and Visitors, No Header, Recycled Aluminum, 12" x 18"

  • Item # 484M38
  • Mfr. Model # T1-3138-EG_18x12
Employees and Visitors, No Header, Recycled Aluminum, 12" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M38
Mfr. Model # T1-3138-EG_18x12
UNSPSC #55121704
Shipping Weight 1.333 lbs
Country of Origin USA *
Item No Trespassing Sign
Sign Subject Matter Employees and Visitors
Height 12"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend NO TRESSPASSING VENDORS AND VISITORS MUST REGISTER AT MAIN OFFICE
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions