Check Availability
  • LYLE 

    Employees and Visitors, No Header, Vinyl, 2" x 9", Adhesive Surface, Engineer

  • Item # 484K42
  • Mfr. Model # LCU1-0186-RD_9x2
Employees and Visitors, No Header, Vinyl, 2" x 9", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K42
Mfr. Model # LCU1-0186-RD_9x2
UNSPSC #55121704
Shipping Weight 0.016 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Employees and Visitors
Height 2"
Width 9"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend EMPLOYEES ONLY
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms