Check Availability
  • LYLE 

    Employees and Visitors, Visitors, Recycled Aluminum, 18" x 12"

  • Item # 448V03
  • Mfr. Model # T1-6122-DG_12x18
Employees and Visitors, Visitors, Recycled Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448V03
Mfr. Model # T1-6122-DG_12x18
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Employees and Visitors
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Visitors
Header Legend Color White
Header Background Color Blue
Legend Visitors Please Sign In At Front Office
Symbol None
Sign Legend Color Blue
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms